Starter, Replacement Coil, 440/480VAC, Freedom, Size 1, Series A1

Item #: 156465

Cat #: 9-2703-3

UPC: 782113425559

Sign In or Register to view pricing and more.
440/480V AC, Replacement Coil, Freedom Series. For use with NEMA Size 1-2 (Series A1 & B1) & IEC Frame Sizes G - K (Series B1 & C1)

Overview

440/480V AC, Replacement Coil, Freedom Series. For use with NEMA Size 1-2 (Series A1 & B1) & IEC Frame Sizes G - K (Series B1 & C1)
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 782113425559, 9-2703-3

Specifications

Family / Style: Freedom
Type: Replacement, NEMA, Coil
Mounting: Device
Volts AC Control: 480
Family / Style: Freedom
Mounting: Device
Type: Replacement, NEMA, Coil
Volts AC Control: 480

Customer Reviews

No reviews for this product
(0)