Multi-Tap Connector, Insulated, Aluminum

Item #: 156447

Cat #: PBTD-10-3/0

UPC: 783669077780

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 10 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 10 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669077780, PBTD-10-3/0

Specifications

Color: Black
Size: 1/4
Standards: California Proposition 65
Allowable Gauge Range: 6 - 3/0
Wire/Cable Openings: 10
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 10
Size: 1/4
Allowable Gauge Range: 6 - 3/0

Customer Reviews

No reviews for this product
(0)