Ceiling Light, 4 Light, 40W, Ancient Bronze

Item #: 156422

Cat #: 5040-65-L

UPC:

Documents & Guides
Ceiling Light, 4 Light, 40 Watt, Ancient Bronze, Diameter: 10 in, Medium Screw
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ceiling Light, 4 Light, 40 Watt, Ancient Bronze, Diameter: 10 in, Medium Screw
Also known as: 5040-65-L

Specifications

Diameter: 10 in
Base: Medium Screw (E26)
Wattage: 40
Type: Ceiling Fixture
Color: Ancient Bronze
Diameter: 10 in
Wattage: 40
Color: Ancient Bronze
Base: Medium Screw (E26)
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)