4/3 Triple Aluminum 1000'

Item #: 15642

Cat #: VASSAR1000RL

UPC: 980120596006

Sign In or Register to view pricing and more.
Documents & Guides
(2) 4 AWG with (1) 4 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Vassar, Approx. O.D.: 0.742", Length: 1000 Ft. Reel.

Overview

(2) 4 AWG with (1) 4 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Vassar, Approx. O.D.: 0.742", Length: 1000 Ft. Reel.
Quadruplex Aluminum 600V URD cable is designed for use in secondary distribution circuits, where installed induct or direct burial applications.
Also known as: 980120596006, VASSAR1000RL

Specifications

Gauge: 4
Conductors: 3
Length: 1000 ft
Color: Black
Volts AC: 600
Jacket: CPE
Gauge: 4
Length: 1000 ft
Volts AC: 600
Conductors: 3
Color: Black
Jacket: CPE

Customer Reviews

No reviews for this product
(0)