Glass Cloth Tape, 2" x 60 Yds

Item #: 156419

Cat #: 27-2X60YD

UPC: 054007274797

Sign In or Register to view pricing and more.
Documents & Guides
Glass Cloth Electrical Tape, Scotch, Unprinted. Size: 2 Inch Width, 60 Yards Length. Thickness: 27-7 mils. Temperature Rating: 266°F. Color: White.

Overview

Glass Cloth Electrical Tape, Scotch, Unprinted. Size: 2 Inch Width, 60 Yards Length. Thickness: 27-7 mils. Temperature Rating: 266°F. Color: White.
3M™ Glass Cloth Electrical Tape 27 is a 7 mil woven insulating tape with pressure sensitive rubber thermosetting adhesive. This tape is designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures. The adhesive is specially designed and prepared to provide corrosion protection.
Also known as: 054007274797, 27-2X60YD

Specifications

Width: 2 in
Length: 60 yd
Material: Fiber
Color: White
Width: 2 in
Material: Fiber
Length: 60 yd
Color: White

Customer Reviews

No reviews for this product
(0)