Polycarbonate Refractor for 200W/240W UFO Highbay

Item #: 1564103

Cat #: UFOHIBA1A/PC2/T5

UPC: 046135614293

Sign In or Register to view pricing and more.
Documents & Guides
UFO High Bay 1A Optic, Polycarbonate Refractor for 200 Watt and 240 Watt Highbay, Type V Distribution, 1 per SKU, 10 per Case *Sylvania Part # 61429*

Overview

UFO High Bay 1A Optic, Polycarbonate Refractor for 200 Watt and 240 Watt Highbay, Type V Distribution, 1 per SKU, 10 per Case *Sylvania Part # 61429*
Also known as: 046135614293, UFOHIBA1A/PC2/T5

Specifications

Type: High Bay Reflector
Material: Polycarbonate
Height: 7.900 in
Light Technology: LED
Diameter: 16.100 in
Type: High Bay Reflector
Height: 7.900 in
Diameter: 16.100 in
Material: Polycarbonate
Light Technology: LED

Customer Reviews

No reviews for this product
(0)