This product has been discontinued.
LED High Bay, 200 Watt, 26000 Lumen, 5000K, 120-277V
Item #: 1564061
Cat #: UFOHIBA1A/200UNVD850/WH
UPC: 046135611292
Sign In or Register to view pricing and more.
Documents & Guides
ValueLEDâ„¢ UFO High Bay, 200 Watt, 26000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Overview
ValueLEDâ„¢ UFO High Bay, 200 Watt, 26000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming
An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the ValueLED UFO High Bay is ideal for illuminating warehouses, gymnasiums, and other industrial applications.
Also known as: 046135611292, UFOHIBA1A/200UNVD850/WH
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 200 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 200 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)