Multi-Tap Connector, Insulated, Aluminum
Item #: 1563957
Cat #: PBT2-10-600-F
UPC: 783669728651
Sign In or Register to view pricing and more.
Nimbus4Flex Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, Flex 350-4 H,I,K 4/0-4 M 373.7-4 DLO, 10 Ports, Dual Sided Entry, Double, Tin Plated, UL, CSA
Overview
Nimbus4Flex Insulated Aluminum Multi-Tap Connector, Conductor Range 600-4, Flex 350-4 H,I,K 4/0-4 M 373.7-4 DLO, 10 Ports, Dual Sided Entry, Double, Tin Plated, UL, CSA
Also known as: 783669728651, PBT2-10-600-F
Specifications
Color: | Black |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 - 600 |
Wire/Cable Openings: | 10 |
Color: | Black |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 10 |
Material: | Aluminum |
Allowable Gauge Range: | 4 - 600 |
Customer Reviews
No reviews for this product
(0)