Generator Panel, 30A, 7.5kW, 10 Circuit, NEMA 1

Item #: 156388

Cat #: CH10GEN5030SN

UPC: 786685268354

Documents & Guides
30 Amp, 7,500W Switch Neutral Manual Transfer Switch Panel. 120/240V AC, NEMA 1, Surface Mount, 10 Circuits.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 7,500W Switch Neutral Manual Transfer Switch Panel. 120/240V AC, NEMA 1, Surface Mount, 10 Circuits.
Also known as: 786685268354, CH10GEN5030SN

Specifications

Volts AC: 120, 240
Wattage: 7500
Mounting: Surface
IP/NEMA Rating: NEMA 1
Circuits: 10
Amps: 50
Volts AC: 120, 240
Mounting: Surface
Circuits: 10
Wattage: 7500
IP/NEMA Rating: NEMA 1
Amps: 50

Customer Reviews

No reviews for this product
(0)