Generator Panel, 30A, 7.5kW, 10 Circuit, NEMA 3r

Item #: 156386

Cat #: CH10GEN5030RSN

UPC: 786685268361

30 Amp, 7,500W Switch Neutral Manual Transfer Switch Panel. 120/240V AC, NEMA 3r, Surface Mount, 10 Circuits.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 7,500W Switch Neutral Manual Transfer Switch Panel. 120/240V AC, NEMA 3r, Surface Mount, 10 Circuits.
Also known as: 786685268361, CH10GEN5030RSN

Specifications

Volts AC: 120, 240
Mounting: Surface
Circuits: 10
Amps: 50
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Circuits: 10
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 50

Customer Reviews

No reviews for this product
(0)