This product may not be available in all locations.
Overview
QO PON LC N3R 1PH ML 200A
Also known as: 785901086093, QO140L200PGRB
Specifications
Amps: | 200 |
Family / Style: | QO |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Volts AC: | 120/240 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)