![Incandescent Lamp, Double Life, B13, 40W, 120V, Clear Incandescent Lamp, Double Life, B13, 40W, 120V, Clear](https://rexel-cdn.com/products/product.jpg?i=077580FF-6FF2-4869-A7E3-959BB57E036D&f=420)
Incandescent Lamp, Double Life, B13, 40W, 120V, Clear
Item #: 156369
Cat #: 40B13/DL/FAN/BL/2PK-120V
UPC: 046135133695
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, Double Life, 40 Watt, 120 Volt, Bulb: B13 (Blunt Tip), Base: Medium Screw (E26), Lumens: 455, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13369*
Overview
Incandescent Lamp, Double Life, 40 Watt, 120 Volt, Bulb: B13 (Blunt Tip), Base: Medium Screw (E26), Lumens: 455, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13369*
Also known as: 046135133695, 40B13/DL/FAN/BL/2PK-120V
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 40 |
Shape: | B13 (Blunt Tip) |
Lumens: | 455 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Wattage: | 40 |
Lumens: | 455 |
Volts AC: | 120 |
Shape: | B13 (Blunt Tip) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)