![LED Downlight, 9 Watt, 650 Lumen, 120V, 6", Selectable CCT LED Downlight, 9 Watt, 650 Lumen, 120V, 6", Selectable CCT](https://rexel-cdn.com/products/ledrt56.jpg?i=15367870-091B-47F4-9CDB-EF590A902A9E&f=420)
LED Downlight, 9 Watt, 650 Lumen, 120V, 6", Selectable CCT
Item #: 1563600
Cat #: LEDRT56/120/SC3/650/WH
UPC: 046135406379
Documents & Guides
LED Recessed Downlight, 9 Watt, 650 Lumen, 120 Volt, 5 or 6 Inch Diameter, Dimmable, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K or 5000K, Designed To Install in Standard 5" And 6" Insulated and Non-Insulated Housing, 4 Per Case * Sylvania Part # 40637*
Sign In or Register to view pricing and more.
Overview
LED Recessed Downlight, 9 Watt, 650 Lumen, 120 Volt, 5 or 6 Inch Diameter, Dimmable, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K or 5000K, Designed To Install in Standard 5" And 6" Insulated and Non-Insulated Housing, 4 Per Case * Sylvania Part # 40637*
Also known as: 046135406379, LEDRT56/120/SC3/650/WH
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Volts AC: | 120 |
Lumens: | 650 |
Wattage: | 9 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Lumens: | 650 |
Light Technology: | LED |
Volts AC: | 120 |
Wattage: | 9 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)