4' 9.5W T8 LED Lamp, 50K

Item #: 1563477

Cat #: 9.5T8/MAS/48-850/IF16/P-10/1

UPC: 046677474003

Sign In or Register to view pricing and more.
LED Lamp, 9.5W, 100-277V & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 5000K, Rated Average Life: 70,000 Hrs. *Philips Part # 47400-7, 12NC 929002016104. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 32W Equivalent. Formally known as: 10T8 LED/48-5000 IF.

Overview

LED Lamp, 9.5W, 100-277V & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 5000K, Rated Average Life: 70,000 Hrs. *Philips Part # 47400-7, 12NC 929002016104. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 32W Equivalent. Formally known as: 10T8 LED/48-5000 IF.
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677474003, 9.5T8/MAS/48-850/IF16/P-10/1

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 9.500
Color Temperature: 5000 (Bright White)
Material: Plastic
Lumens: 1600
Dimmable: Yes
Type: Ballast Compatible (Type A)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)