4' 12W T8 LED Lamp, 30K

Item #: 1563314

Cat #: LED12T8/L48/FG/830/AB

UPC: 046135405877

Sign In or Register to view pricing and more.
Documents & Guides
40587 LED12T8L48FG830AB 25/CS 1/SKU *Sylvania Part # 40587*

Overview

40587 LED12T8L48FG830AB 25/CS 1/SKU *Sylvania Part # 40587*
Also known as: 046135405877, LED12T8/L48/FG/830/AB

Specifications

Lumens: 1800
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Family / Style: DUALescent
Lumens: 1800
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Dimmable: No
Type: Hybrid (Type A+B)
Family / Style: DUALescent
Color Temperature: 3000 (Warm White)
Wattage: 12
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)