RDC BSHG MI 3 TO 2-1/2 FOR NPT

Item #: 15630

Cat #: RB-342

UPC: 783126467871

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type RB Reducing Bushing, Size: 3 X 2-1/2 IN, Malleable Iron, Flush Mounting, Finish: Zinc Electroplated, Connection: Tapered NPT Thread, 1-1/4 IN Body Length, Third Party Certification: UL File Number E-34997, Class I, Division 1, 2, Gro

Overview

OZ-Gedney Type RB Reducing Bushing, Size: 3 X 2-1/2 IN, Malleable Iron, Flush Mounting, Finish: Zinc Electroplated, Connection: Tapered NPT Thread, 1-1/4 IN Body Length, Third Party Certification: UL File Number E-34997, Class I, Division 1, 2, Gro
OZ Gedney Type RB reducing bushings are used to reduce the trade size of a tapped hole or hub, feature tapered threads, a smooth internal bushing that protects conductors, and is threaded for rigid or IMC conduit.
Also known as: 783126467871, RB-342

Specifications

Material: Malleable Iron
Diameter: 3 in, 2 1/2 in
Material: Malleable Iron
Diameter: 3 in, 2 1/2 in

Customer Reviews

No reviews for this product
(0)