Magnetic Core & Coil Metal Halide Ballast, 400 Watt, 120-277 Volt

Item #: 1563

Cat #: M400/MULTI-KIT

UPC: 046135477393

Sign In or Register to view pricing and more.
Documents & Guides
Ballast, Metal Halide, Magnetic, Core & Coil, 400 Watts, 120-277 Volt, Lamp Type: M400, ANSI Code: M59, Note: Multi-Tap

Overview

Ballast, Metal Halide, Magnetic, Core & Coil, 400 Watts, 120-277 Volt, Lamp Type: M400, ANSI Code: M59, Note: Multi-Tap
SYLVANIA STANDARD METALARC lamps are offered in a range of wattages from 175 to 1500 watts. This family of lamps allows for design flexibility with multiple light source solutions to choose from. Lamps with universal operating position allow for a wider range of applications. In addition, METALARC lamps have significantly higher efficacy than mercury vapor or incandescent and considerably better CRI than mercury vapor and high pressure sodium. Wattages lower than 175W are also available as METALARC PRO-TECH® lamps for use in open fixtures.
Also known as: 046135477393, M400/MULTI-KIT

Specifications

Wattage: 400
ANSI Code: M59
Type: Probe Start
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 400
Type: Probe Start
Volts AC Range: 120 - 277
ANSI Code: M59
Light Technology: HID

Customer Reviews

No reviews for this product
(0)