This product has been discontinued.
This product may not be available in all locations.
![Module, Power, Multi-Axis, Safe Torque Off, 1.8KW, 460VAC, 4A Module, Power, Multi-Axis, Safe Torque Off, 1.8KW, 460VAC, 4A](https://rexel-cdn.com/products/image.jpg?i=FDD42EF8-A32D-49AA-A822-E89643B05C58&f=420)
Module, Power, Multi-Axis, Safe Torque Off, 1.8KW, 460VAC, 4A
Item #: 15629
Cat #: 2094-BMP5-S
UPC: 820919595745
Sign In or Register to view pricing and more.
Documents & Guides
Module, Power, Multi-Axis, Safe Torque Off, 3 Phase, 1.8 Kilowatt, 460 Volt AC, 4 Amp
Overview
Module, Power, Multi-Axis, Safe Torque Off, 3 Phase, 1.8 Kilowatt, 460 Volt AC, 4 Amp
These modular Safe Speed Monitor servo drives help increase productivity and protect personnel with embedded safety features. Modular design and control provides ease of maintenance and greater flexibility as the drive easily transitions from Safe Torque Off to Safe Speed Monitor.
Also known as: 820919595745, 2094-BMP5-S
Specifications
Phase: | 3 |
Amps: | 4 |
Type: | Power Module, Drive |
Volts AC: | 460 |
Wattage: | 1.800 kW |
Phase: | 3 |
Type: | Power Module, Drive |
Wattage: | 1.800 kW |
Amps: | 4 |
Volts AC: | 460 |
Customer Reviews
No reviews for this product
(0)