LED Vaportight, 4', 51 Watt, 6400 Lumen, 4000K, 120-277V

Item #: 1562829

Cat #: 4VT3-LD5-6-G-UNV-L840-CD1-U

UPC: 080083851447

Documents & Guides
LED Vaportight, 4', 51 Watt, 6400 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Wet Location
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Vaportight, 4', 51 Watt, 6400 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, Wet Location
The VT3 LED Series is an energy efficient industrial Vaportite fixture that features rugged and durable construction. The VT3 incorporates a sealed and gasketed, reinforced fiberglass housing with a high impact diffuser. This VT3 optical performance is ideal for interior and exterior applications including parking garages, food processing, canopy, manufacturing and complex environments.
Also known as: 080083851447, 4VT3-LD5-6-G-UNV-L840-CD1-U

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 51
Lumens: 6400
Mounting: Surface
IP/NEMA Rating: IP67
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 6400
IP/NEMA Rating: IP67
Dimmable: Yes
Wattage: 51
Mounting: Surface
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)