
Enclosure, Pilot Device, 22.5 mm, 3 Hole, Steel, Type 12/13
Item #: 15627
Cat #: E3PBG
UPC: 783510590000
Documents & Guides
22.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 3 Element, 1 Contact Block Depth, NEMA 12, 13.
Sign In or Register to view pricing and more.
No associated products found.
Overview
22.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 3 Element, 1 Contact Block Depth, NEMA 12, 13.
HOFFMAN HOFE3PBG enclosures feature 's exclusive PowerGlide Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.
Also known as: 783510590000, E3PBG, PUSHBUTTON BOX
Specifications
Type: | 3 Element, Enclosure |
Size: | 30 mm |
Mounting: | Surface |
Color: | Gray |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Material: | Steel |
Special Program: | Hoffman On Demand |
Type: | 3 Element, Enclosure |
Mounting: | Surface |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Special Program: | Hoffman On Demand |
Size: | 30 mm |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)