ETN CH32B200V CH 3/4-inch loadcenter, 25 kAIC

Item #: 156246

Cat #: CH32B200V

UPC: 782114290262

Sign In or Register to view pricing and more.
C-H CH32B200V CH 3/4-INCH Loadcenter, 25 kAIC

Overview

C-H CH32B200V CH 3/4-INCH Loadcenter, 25 kAIC
Also known as: 782114290262, CH32B200V

Specifications

Amps: 200
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Circuits: 32
Interrupt Rating AC: 25 kA
Amps: 200
IP/NEMA Rating: NEMA 1
Circuits: 32
Family / Style: CH
Phase: 1
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)