Breaker, 15A, 1P, 120VAC, 10kAIC, AFCI/GFCI, Dual Function, Plug-On (NAB)

Item #: 1562419

Cat #: THQL1115DF

UPC:

Documents & Guides
NAB Breaker, Plug-On, 15 Amp, 1-Pole, 120 VAC, 10 kAIC, AFCI/GFCI.
Sign In or Register to view pricing and more.

No associated products found.

Overview

NAB Breaker, Plug-On, 15 Amp, 1-Pole, 120 VAC, 10 kAIC, AFCI/GFCI.
GE's Dual Function Circuit Interrupter (DFCI) provides ground fault and arc fault circuit protection in one unit. The 2014 National Electric Code mandated Ground Fault and Arc Fault circuit protection on many 15 and 20 amp kitchen and laundry circuits. Our DFCI offers both Ground Fault and Combination Arc Fault (GFCI and AFCI) protection in a simple to apply and cost-effective package. BRKR AFCI/GFCI 15A 1P 120V 10K PLUG-IN
Also known as: THQL1115DF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)