36" Aluminum Pipe Wrenches, 5" Jaw

Item #: 1562417

Cat #: 48-22-7236

UPC: 045242342440

Documents & Guides
36" Aluminum Pipe Wrenches, 5" Jaw Capacity, Overbite Jaw - Largest Gripping Surface, Dual Coil Springs, Through Hardened Jaws, Tether-Ready Handle Loop
Sign In or Register to view pricing and more.

No associated products found.

Overview

36" Aluminum Pipe Wrenches, 5" Jaw Capacity, Overbite Jaw - Largest Gripping Surface, Dual Coil Springs, Through Hardened Jaws, Tether-Ready Handle Loop
Milwaukee® 48-22-7236, 36 in. aluminum pipe wrench has been designed from the ground up to offer maximum productivity to the professional user. The 36 in. aluminum pipe wrench features and OVERBITE JAW™ design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Through hardened jaws deliver increased grip and tooth durability and a tether-ready handle loop makes the Milwaukee® 48-22-7236 perfect for the toughest of jobsites. Milwaukee® stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.
Also known as: 045242342440, 48-22-7236

Specifications

Type: Aluminum, Pipe Wrench
Length: 36 in
Type: Aluminum, Pipe Wrench
Length: 36 in

Customer Reviews

No reviews for this product
(0)