Terminal Block, 25A, 600V AC/DC, 2 Connection Side, Orange, 2.5mm

Item #: 156233

Cat #: 1492-L3Q-OR

UPC: 662073054948

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Point per Side, Orange, 30 - 12 AWG, 2.5mm, 50 in a Package

Overview

Terminal Block, 25 Amp, 600 Volt AC/DC, 2 Connections Point per Side, Orange, 30 - 12 AWG, 2.5mm, 50 in a Package
Also known as: 662073054948, 1492-L3Q-OR

Specifications

Type: Terminal Block, Feed Through
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Orange
Amps: 25
Volts AC: 600
Allowable Gauge Range: 30 - 12
Type: Terminal Block, Feed Through
Volts DC: 600
Color: Orange
Volts AC: 600
Family / Style: 1492
Mounting: DIN Rail
Amps: 25
Allowable Gauge Range: 30 - 12

Customer Reviews

No reviews for this product
(0)