2X4 LED PANEL LIGHT 30W 3900 LUMENS DLC PREMIUM

Item #: 1562175

Cat #: KT-PLED30-24-840-VDIM-P-CP

UPC: 890949018552

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2X4 LED PANEL LIGHT 30W 3900 LUMENS DLC PREMIUM

Overview

2X4 LED PANEL LIGHT 30W 3900 LUMENS DLC PREMIUM
Also known as: 890949018552, KT-PLED30-24-840-VDIM-P-CP

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 30
Lumens: 3900
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 30
Length: 4 ft, 48 in
Dimmable: Yes
Width: 24 in, 2 ft
Lumens: 3900
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)