This product may not be available in all locations.
2
more
QO PLUG-ON NEUT LC N1 1PH ML 240V 125A
Item #: 1562035
Cat #: QO112L125PG
UPC: 785901588382
Sign In or Register to view pricing and more.
Documents & Guides
QO PLUG-ON NEUT LC N1 1PH ML 240V 125A
Overview
QO PLUG-ON NEUT LC N1 1PH ML 240V 125A
Also known as: 785901588382, QO112L125PG
Specifications
Circuits: | 12 |
Amps: | 125 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 12 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)