Softstarter, Full Voltage, Enclosed, NEMA 4/12(IP66), 0.240-3.500A, Overload, 24VDC

Item #: 1561809

Cat #: 290E-FAP-G2

UPC: 884951794467

Sign In or Register to view pricing and more.
Documents & Guides
Softstarter, Full Voltage, EtherNet/IP Communications, IP66, UL Type 4/12 Enclosure for 290/291/294, 0.24 - 3.5 Amp Overload Relay, 24 Volt DC Internal Power Supply, Armorconnect Power Media Connection Gland Plate Option

Overview

Softstarter, Full Voltage, EtherNet/IP Communications, IP66, UL Type 4/12 Enclosure for 290/291/294, 0.24 - 3.5 Amp Overload Relay, 24 Volt DC Internal Power Supply, Armorconnect Power Media Connection Gland Plate Option
The ArmorStart Distributed Motor Controllers are integrated, pre-engineered starters with models for full-voltage and reversing applications and variable-frequency AC drive applications. The ArmorStart family was developed to improve productivity and reduce installation and commissioning cost, by allowing you to mount your motor control near the motor. The ArmorStart devices offer a design that is suitable for wet and dirty environments and they include embedded safety, embedded field I/O, embedded EtherNet/IP™, and DLR.
Also known as: 884951794467, 290E-FAP-G2

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Volts DC: 24
Type: Full Voltage, Softstarter
Amps Range: 0.240 - 3.500
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Type: Full Voltage, Softstarter
Volts DC: 24
Amps Range: 0.240 - 3.500

Customer Reviews

No reviews for this product
(0)