Stephens, (2) 2 AWG, (1) 4 AWG, Aluminum 1000'

Item #: 15616

Cat #: STEPHENS1000RL

UPC: 662927488646

Sign In or Register to view pricing and more.
Documents & Guides
(2) 2 AWG with (1) 4 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Stephens, Approx. O.D.: 0.830", 1000 Ft. Reel

Overview

(2) 2 AWG with (1) 4 AWG Neutral, Triplexed Aluminum Conductor, 600V, Triple Rated, Stephens, Approx. O.D.: 0.830", 1000 Ft. Reel
Triplex Aluminum 600V URD cable is designed for use in secondary distribution circuits, where installed in duct or direct burial appliacations.
Also known as: 662927488646, STEPHENS1000RL, #2 aluminum triplex, service

Specifications

Conductors: 3
Length: 1000 ft
Color: Black
Gauge: 2
Volts AC: 600
Jacket: CPE
Conductors: 3
Color: Black
Volts AC: 600
Length: 1000 ft
Gauge: 2
Jacket: CPE

Customer Reviews

No reviews for this product
(0)