LED Gimbal Downlight, 6” Adjustable Wafer, 14 Watt, Selectable CCT, 120V

Item #: 1561228

Cat #: WF6-ADJ-LED-27K30K35K-90CRI-MW-M6

UPC: 193047545310

LED Gimbal Downlight, 6” Adjustable Wafer, 14 Watt, Selectable CCT: 2700K/3000K/3500K, 90 CRI, 120 Volt, Matte White Trim
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Gimbal Downlight, 6” Adjustable Wafer, 14 Watt, Selectable CCT: 2700K/3000K/3500K, 90 CRI, 120 Volt, Matte White Trim
The 4" and 6" Wafer™ LED Gimbal with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings.
Also known as: 193047545310, WF6-ADJ-LED-27K30K35K-90CRI-MW-M6

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: Matte White
Color Rendering Index (CRI): 90
Diameter: 6 in
Light Technology: LED
Type: Wafer
Mounting: Recessed
Color: Matte White
Diameter: 6 in
Type: Wafer
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)