iTOOLco's Flex Wire Cart

Item #: 1561175

Cat #: FWC01

UPC: 650270083885

Sign In or Register to view pricing and more.
Documents & Guides
Flex Wire Cart Carry 10 - 2500' Spools of Wire

Overview

Flex Wire Cart Carry 10 - 2500' Spools of Wire
iTOOLcoʼs Flex Wire Cart has a unique design that allows users to carry 10 - 2500ʼ spools of wire, 20 - 500ʼ spools of wire or coils, & up to 8 packs of wire. The design allows for custom placement of wire bars to maximize jobsite flexibility and carrying capacity.
Also known as: 650270083885, FWC01

Specifications

Depth: 21 in
Width: 29 in
Height: 47.240 in
Depth: 21 in
Height: 47.240 in
Width: 29 in

Customer Reviews

No reviews for this product
(0)