I/O Module, 4 Single Ended, Analog Output, 20mA, 24VDC

Item #: 15604

Cat #: 1794-OE4

UPC: 612598137879

Documents & Guides
I/O Module, Flex I/O, 4 Single Ended, Analog Output, 20 mA, 24 Volt DC
Sign In or Register to view pricing and more.

Overview

I/O Module, Flex I/O, 4 Single Ended, Analog Output, 20 mA, 24 Volt DC
Our Bulletin 1794 FLEX™ I/O modules offer flexibility for your application with digital, analog, HART analog, and specialty I/O, with 4…32 points per module. You can mix and match digital and analog I/O with mounting and wiring options.
Also known as: 612598137879, 1794-OE4

Specifications

Volts DC: 24
Type: I/O Module
Volts DC: 24
Type: I/O Module

Customer Reviews

No reviews for this product
(0)