3' 11W T8 LED Lamp, 41K

Item #: 1560391

Cat #: LED11T8/L36/FP/841/SUB/G8/BAA

UPC: 046135405150

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 11 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1625, CRI: 83, Color Temperature: 4100K, Length: 36 Inch, For Use With Instant Start and Select Programmed Rapid Start Electronic T8 Ballasts, 1 per SKU, Standard Case Qty: 25 *Sylvania Part # 40497*

Overview

LED Lamp, 11 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1625, CRI: 83, Color Temperature: 4100K, Length: 36 Inch, For Use With Instant Start and Select Programmed Rapid Start Electronic T8 Ballasts, 1 per SKU, Standard Case Qty: 25 *Sylvania Part # 40497*
SubstiTUBE IPS LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps. These LED T8 lamps contain no mercury, provide instant light and a uniform light distribution.
Also known as: 046135405150, LED11T8/L36/FP/841/SUB/G8/BAA

Specifications

Color Temperature: 4100 (Cool White)
Family / Style: SubstiTUBE
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Lumens: 1625
Color Rendering Index (CRI): 83
Wattage: 11
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Material: Nano Plastic
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Length: 3 ft, 36 in
Lumens: 1625
Wattage: 11
Dimmable: No
Material: Nano Plastic
Volts AC Range: 120 - 277
Family / Style: SubstiTUBE
Shape: T8 (Tubular)
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)