Push Button, Illuminated, 30mm, Green Lens, Plastic, 120V AC/DC, LED

Item #: 1560201
Cat #: 9001SK1L38LGG
UPC: 785901040484
Sign In or Register to view pricing and more.
Push Button, Illuminated, 30 mm, Green LED/Lens, 120 Volt AC/DC, Full Guard, Plastic,1 Normally Open/Normally Closed Contact

Overview

Push Button, Illuminated, 30 mm, Green LED/Lens, 120 Volt AC/DC, Full Guard, Plastic,1 Normally Open/Normally Closed Contact
This Harmony 9001SK, modular illuminated flush green push button is supplied with a full guard. It has a double insulated plastic bezel, is supplied with a 110V AC/DC integral LED. This illuminated push button with integral LED and full guard provides an ergonomic and visual interface for controlling your machines. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901040484, 9001SK1L38LGG

Specifications

Mounting: Panel
Volts DC: 120
Color: Green
Size: 30 mm
Volts AC: 120
Type: Illuminated, Flush Pushbuttons
Standards: California Proposition 65
Mounting: Panel
Color: Green
Volts AC: 120
Standards: California Proposition 65
Volts DC: 120
Size: 30 mm
Type: Illuminated, Flush Pushbuttons

Customer Reviews

No reviews for this product
(0)