Undercabinet Light, Xenon, 4-Light, 34-1/2", 18W, 12V, White

Item #: 15602

Cat #: XTL-4-HW/WH

UPC: 759929122415

Sign In or Register to view pricing and more.
Documents & Guides
Undercabinet Light, Xenon, 4-Light, 18 Watt, 12 Volt, Length: 34-1/2 inch, Color: White

Overview

Undercabinet Light, Xenon, 4-Light, 18 Watt, 12 Volt, Length: 34-1/2 inch, Color: White
Also known as: 759929122415, XTL-4-HW/WH

Specifications

Volts AC: 12
Wattage: 18
Type: Undercabinet Light
Color: White
Length: 34.500 in
Volts AC: 12
Type: Undercabinet Light
Length: 34.500 in
Wattage: 18
Color: White

Customer Reviews

No reviews for this product
(0)