LD CTR HOM MLO 240V

Item #: 156007

Cat #: HOM12L200RB

UPC: 785901107828

Sign In or Register to view pricing and more.
Documents & Guides
SQD HOM12L200RB LD CTR HOM MLO 240V

Overview

SQD HOM12L200RB LD CTR HOM MLO 240V
Also known as: 785901107828, HOM12L200RB

Specifications

Amps: 200
Circuits: 12
Family / Style: Homeline
Spaces: 12
IP/NEMA Rating: NEMA 3R
Amps: 200
Family / Style: Homeline
IP/NEMA Rating: NEMA 3R
Circuits: 12
Spaces: 12

Customer Reviews

No reviews for this product
(0)