63W HID Retrofit LED Lamp, 50K

Item #: 1560016

Cat #: KT-LED63HID-H-EX39-850-D-DP

UPC: 890949019719

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 63 Watt, 9450 Lumen, 5000K, 80 CRI, EX39 Rotatable Mogul Base, 120-277 Volt, HID Replacement

Overview

LED Lamp, 63 Watt, 9450 Lumen, 5000K, 80 CRI, EX39 Rotatable Mogul Base, 120-277 Volt, HID Replacement
Also known as: 890949019719, KT-LED63HID-H-EX39-850-D-DP

Specifications

Wattage: 63
Color Temperature: 5000 (Bright White)
IP/NEMA Rating: IP64
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Wattage: 63
IP/NEMA Rating: IP64
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)