45W HID Retrofit LED Lamp, 40K

Item #: 1560012

Cat #: KT-LED45HID-H-EX39-840-D-DP

UPC: 890949013434

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 45 Watt, 6300 Lumen, 4000K, 80 CRI, EX39 Rotatable Mogul Base, 120-277 Volt, HID Replacement

Overview

LED Lamp, 45 Watt, 6300 Lumen, 4000K, 80 CRI, EX39 Rotatable Mogul Base, 120-277 Volt, HID Replacement
Also known as: 890949013434, KT-LED45HID-H-EX39-840-D-DP

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 6300
Wattage: 45
IP/NEMA Rating: IP64
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Wattage: 45
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 6300
IP/NEMA Rating: IP64
Dimmable: No
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)