27W HID Retrofit LED Lamp, 50K

Item #: 1560003

Cat #: KT-LED27HID-H-E26-850-D

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, HID Replacement, 27 Watt, 4100 Lumen, 5000K, 85 CRI, 120-277 Volt, Medium Base, 100/150 Watt Metal Halide Equivalent

Overview

LED Lamp, HID Replacement, 27 Watt, 4100 Lumen, 5000K, 85 CRI, 120-277 Volt, Medium Base, 100/150 Watt Metal Halide Equivalent
Also known as: KT-LED27HID-H-E26-850-D

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 27
Light Technology: LED
Type: HID Replacement
Base: Medium Screw (E26)
Volts AC: 120, 277
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 27
Type: HID Replacement

Customer Reviews

No reviews for this product
(0)