Servicenter, 15kVA Transformer, 12/24 Distribution, 60A Main, NEMA 3R

Item #: 155984

Cat #: 9T21S1150

UPC: 783173012109

Documents & Guides
Servicenter, 15 kVA Transformer, 480 Volt AC, Primary, 120/240 Volt AC Secondary, 12 Space, 24 Circuit Distribution, 60 Amp Main, NEMA 3R
Sign In or Register to view pricing and more.

No associated products found.

Overview

Servicenter, 15 kVA Transformer, 480 Volt AC, Primary, 120/240 Volt AC Secondary, 12 Space, 24 Circuit Distribution, 60 Amp Main, NEMA 3R
Also known as: 783173012109, 9T21S1150

Specifications

Spaces: 12
Mounting: Surface
Phase: 1
Circuits: 24
Volt Amps: 15kVA
Amps: 60
Primary Voltage: 480 Delta
Spaces: 12
Phase: 1
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Mounting: Surface
Circuits: 24
Amps: 60

Customer Reviews

No reviews for this product
(0)