This product has been discontinued.
LED Downlight, 9/12 Watt, 700/900 Lumen, 3500K, 120-277V
Item #: 1559827
Cat #: RTSL56R1A700900UD935
UPC: 046135607448
Sign In or Register to view pricing and more.
Documents & Guides
Selectable LED Downlight, 9 or 12 Watt, 700 or 900 Lumen, 3500K, 90 CRI, 120-277 Volt, White finish, 0-10V Dimmable * Sylvania Part # 60744 *
Overview
Selectable LED Downlight, 9 or 12 Watt, 700 or 900 Lumen, 3500K, 90 CRI, 120-277 Volt, White finish, 0-10V Dimmable * Sylvania Part # 60744 *
Also known as: 046135607448, RTSL56R1A700900UD935
Specifications
Mounting: | Recessed |
Wattage: | 12, 9 |
Diameter: | 5 in, 6 in |
Lumens: | 900, 700 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Diameter: | 5 in, 6 in |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Wattage: | 12, 9 |
Lumens: | 900, 700 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)