200' Non-Conductive Polyester Pulling Fish Tape Drum

Item #: 1559645

Cat #: 48-44-5197

UPC: 045242540884

Sign In or Register to view pricing and more.
Documents & Guides
200' Non-Conductive Polyester Tape with Triple Strand Design, Compatible with M18 FUELG Pulling Fish Tape Powered Base, Anti-Binding Drum Design Delivers Easiest Payout and Wind-up

Overview

200' Non-Conductive Polyester Tape with Triple Strand Design, Compatible with M18 FUELG Pulling Fish Tape Powered Base, Anti-Binding Drum Design Delivers Easiest Payout and Wind-up
The Milwaukee® M18 FUEL™ ANGLER™ 200 Ft. Non-conductive polyester pulling fish tape drum is part of the world's first battery powered fish tape solution. The steel fish tape puller features AUTO-RUN™ powered feed and retract that eliminates manual operation for less user fatigue and automatically reels the tape back into the drum for a cleaner jobsite. The non-conductive fish tape puller has high flexibility, thicker polyester tape for easier fishing with a triple strand design to prevent kinking. The electrical fish tape with a plastic tip provides a fully non-conductive solution for maximum jobsite safety. This ANGLER™ has the ability to pull wire through a 200 Ft. run with 360° degrees of bends and is compatible with any of our 5 anti-binding steel and non-conductive drums to tackle any situation.
Also known as: 045242540884, 48-44-5197

Specifications

Material: Polyester
Type: Fiber Fish Tape
Length: 200 ft
Material: Polyester
Length: 200 ft
Type: Fiber Fish Tape

Customer Reviews

No reviews for this product
(0)