M18 Redlithium High Output Xc8.0 Battery

Item #: 1559617

Cat #: 48-11-1880

UPC: 045242519231

Sign In or Register to view pricing and more.
Documents & Guides
M18 Redlithium High Output Xc8.0 Battery, REDLINK™ Intelligence: Battery Circuitry Provides Optimized Performance And Overload Protection, Charge Gauge Onboard, Compatible With All M18™ Tools

Overview

M18 Redlithium High Output Xc8.0 Battery, REDLINK™ Intelligence: Battery Circuitry Provides Optimized Performance And Overload Protection, Charge Gauge Onboard, Compatible With All M18™ Tools
The M18 REDLITHIUM™ HIGH OUTPUT™ XC8.0 battery pack provides 50% more power and runs 50% cooler vs M18 REDLITHIUM™ XC battery packs. The optimized combination of size and increased power provides a great solution for the entire range of M18 products. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18 REDLITHIUM™ HIGH OUTPUT™ XC8.0 provides increased power in extreme cold weather conditions (below 0F / -18C) and delivers more work per charge, driving corded replacement on the jobsite. The REDLITHIUM high output XC8.0 battery is fully compatible with all 175+ M18 solutions.
Also known as: 045242519231, 48-11-1880

Specifications

Type: Lithium Battery
Volts AC: 18
Type: Lithium Battery
Volts AC: 18

Customer Reviews

No reviews for this product
(0)