![Erskine, Triplex Secondary UD, 6 AWG, Aluminum, 1000' Erskine, Triplex Secondary UD, 6 AWG, Aluminum, 1000'](https://rexel-cdn.com/products/1a3urdberx1000.jpg?i=C9C4C729-4366-4D90-8E99-FFF99977D896&f=420)
Erskine, Triplex Secondary UD, 6 AWG, Aluminum, 1000'
Item #: 15594
Cat #: ERSKINE1000RL
UPC: 980120595955
Sign In or Register to view pricing and more.
Documents & Guides
Erskine, Triplex Secondary UD, 6 AWG, Aluminum, 1000'
Overview
Erskine, Triplex Secondary UD, 6 AWG, Aluminum, 1000'
Also known as: 980120595955, ERSKINE1000RL
Specifications
Length: | 1000 ft |
Gauge: | 6 |
Material: | Aluminum |
Length: | 1000 ft |
Material: | Aluminum |
Gauge: | 6 |
Customer Reviews
No reviews for this product
(0)