1
more
FlexVolt Battery, 12 Ah Lithium-Ion Battery, 20/60 VDC Charge
Item #: 1559192
Cat #: DCB612
UPC: 885911595728
Sign In or Register to view pricing and more.
Documents & Guides
Flexvolt® 20V/60V MAX*, Average Capacity: 12.0 Ah, Includes: (1) Battery
Overview
Flexvolt® 20V/60V MAX*, Average Capacity: 12.0 Ah, Includes: (1) Battery
The FLEXVOLT® 20V/60V MAX* 12.0 Ah Battery provides up to 8X runtime** in 20V MAX and delivers ultimate power in 60V MAX* and 120V MAX* cordless tools. It changes voltage when you go from 20V MAX* to 60V MAX* tools. Lithium Ion technology delivers performance in the same size as our 9.0 Ah Battery, so it is more powerful in as compact a package as possible. It also includes a built-in LED Fuel Gauge for instant charge status, and is compatible with 20V MAX* tools and chargers.
Also known as: 885911595728, DCB612
Specifications
Type: | Battery |
Type: | Battery |
Customer Reviews
No reviews for this product
(0)