Drive, Alitvar 320, Compact, 380-500VAC, 5.5kW, 7.5HP, 3PH, 15.2A, NEMA 1/IP20

Item #: 1559055

Cat #: ATV320U55N4C

UPC: 606489917794

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Alitvar 320, Compact, 380 - 500 Volt AC, 50 - 60 Hertz, Heavy Duty, 5.5 kW, 7.5 Horse Power, 3-Phase, 15.2 Amp, NEMA 1/IP20

Overview

Drive, Alitvar 320, Compact, 380 - 500 Volt AC, 50 - 60 Hertz, Heavy Duty, 5.5 kW, 7.5 Horse Power, 3-Phase, 15.2 Amp, NEMA 1/IP20
Altivar Machine ATV320 range is an offer of variable speed drives designed for Original Equipment Manufacturers (OEMs). Its compact form factor allows vertical stacking of drives inside machine frames It works at a rated power up to 5.5kW / 7.5hp and a rated voltage from 380V to 500V AC. Its robust design with IEC 60721-3-3 class 3C3 coated printed circuit boards allows to extend machine availability in harsh environmental conditions, for example at ambient temperatures of up to 60°C without the need of additional cooling. It incorporates functions suitable for the most common applications, including torque and speed accuracy at very low speed, high dynamic performance with flux vector control without sensor and extended frequency range for high-speed motors. It also incorporates parallel connection of motors and special drives using the voltage/frequency ratio and static speed accuracy and energy saving for open-loop synchronous motors. It weighs 2.2kg and its dimensions are 150mm wide, 232mm high, 172mm deep. Altivar Machine ATV320 meets simple and advanced application requirements covered for packaging, material handling, textile, material working, mechanical actuators and hoisting. It conforms to IEC, UL, TUV, KC and other international standards. Mounting accessories and external options (braking resistors, line chokes, motor chokes, additional EMC filters) are available with Altivar Machine ATV320 drives. The type of external accessories and options depends on the drive rating. The product is delivered in two packages. It is designed to be mounted in vertical position on a panel, thanks to 4 fixing holes. It is fully integrated inside Schneider Electric’s EcoStruxure Machine through DTM. It is possible to configure, control, and diagnose ATV320 drives directly in SoMachine and SoMove software by means of the same software brick (DTM). It is eco-friendly and complies with directives such as RoHS, WEEE, etc.relating to environmental protection.
Also known as: 606489917794, ATV320U55N4C

Specifications

Type: AC Drive
Family / Style: Altivar
Wattage: 5.500 kW
Horsepower: 7.500
Volts AC Range: 380 - 500
Amps: 15.200
Type: AC Drive
Wattage: 5.500 kW
Volts AC Range: 380 - 500
Family / Style: Altivar
Horsepower: 7.500
Amps: 15.200

Customer Reviews

No reviews for this product
(0)