Variable Speed Drive, ATV320, 27.7A, 11kW, 15HP, 380-500VAC, 3PH, Compact

Item #: 1559054

Cat #: ATV320D11N4C

UPC: 606489917817

Variable Speed Drive, Altivar Machine 320, 27.7 Amp, 11 kW, 15 Horse Power, 380-500 Volt AC, 3-Phase, Compact, IP20
Sign In or Register to view pricing and more.

Overview

Variable Speed Drive, Altivar Machine 320, 27.7 Amp, 11 kW, 15 Horse Power, 380-500 Volt AC, 3-Phase, Compact, IP20
Altivar Machine ATV320 range is an offer of variable speed drives designed for Original Equipment Manufacturers (OEMs). Its compact form factor allows vertical stacking of drives inside machine frames It works at a rated power up to 11kW / 15hp and a rated voltage from 380V to 500V AC. Its robust design with IEC 60721-3-3 class 3C3 coated printed circuit boards allows to extend machine availability in harsh environmental conditions, for example at ambient temperatures of up to 60°C without the need of additional cooling. It incorporates functions suitable for the most common applications, including torque and speed accuracy at very low speed, high dynamic performance with flux vector control without sensor and extended frequency range for high-speed motors. It also incorporates parallel connection of motors and special drives using the voltage/frequency ratio and static speed accuracy and energy saving for open-loop synchronous motors. It weighs 6.8kg and its dimensions are 180mm wide, 330mm high, 192mm deep. Altivar Machine ATV320 meets simple and advanced application requirements covered for packaging, material handling, textile, material working, mechanical actuators and hoisting. It conforms to IEC, UL, TUV, KC and other international standards. Mounting accessories and external options (braking resistors, line chokes, motor chokes, additional EMC filters) are available with Altivar Machine ATV320 drives. The type of external accessories and options depends on the drive rating. The product is delivered in two packages. It is designed to be mounted in vertical position on a panel, thanks to 4 fixing holes. It is fully integrated inside Schneider Electric’s EcoStruxure Machine through DTM. It is possible to configure, control, and diagnose ATV320 drives directly in SoMachine and SoMove software by means of the same software brick (DTM). It is eco-friendly and complies with directives such as RoHS, WEEE, etc.relating to environmental protection.
Also known as: 606489917817, ATV320D11N4C

Specifications

Type: AC Drive
Horsepower: 15
Amps: 27
Wattage: 11 kW
IP/NEMA Rating: IP20
Volts AC Range: 380 - 500
Type: AC Drive
Amps: 27
IP/NEMA Rating: IP20
Horsepower: 15
Wattage: 11 kW
Volts AC Range: 380 - 500

Customer Reviews

No reviews for this product
(0)