N28 4K 460V 3P RAC COR LVL2

Item #: 1559050

Cat #: N280446G360

UPC: 783510357443

Sign In or Register to view pricing and more.
Documents & Guides
N28 4K 460V 3P RAC COR LVL2

Overview

N28 4K 460V 3P RAC COR LVL2
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510357443, N280446G360

Specifications

Material: Steel
IP/NEMA Rating: NEMA 4X
Material: Steel
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)