LED RETROFIT KIT ROUND 22W 3000K 85CRI FLEXWATT + FLEXCOLOR

Item #: 1559012

Cat #: RPT-P-LEDCR-G2-9IN-31L-830-FWFC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED RETROFIT KIT ROUND 22W 3000K 85CRI FLEXWATT + FLEXCOLOR

Overview

LED RETROFIT KIT ROUND 22W 3000K 85CRI FLEXWATT + FLEXCOLOR
Also known as: RPT-P-LEDCR-G2-9IN-31L-830-FWFC

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 3100
Wattage: 22
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 22
Volts AC Range: 120 - 277
Lumens: 3100
Light Technology: LED

Customer Reviews

No reviews for this product
(0)