B-TAP® Insul Pierce Tap Conn, Main 1/0-8, Tap 2-10

Item #: 155889

Cat #: BTC1/0-10

UPC: 781789454443

Sign In or Register to view pricing and more.
Documents & Guides
Buchanan, Tap Connector, B-TAP®, Insulation-Piercing, Conductor Size: 1/0 - 8 AWG Main, 2 - 10 AWG Cu Solid/Stranded Tap, 2 - 10 AWG Al Stranded, Tap Size: 2-10 AWG, Voltage Rating: 600 V, Temperature Rating: 90 DEG C, Socket Size: 1/2 IN, Height: 3.100 IN, Depth: 1.800 IN, Torque: 2.200 IN-LB, Number Of Bolts: 1

Overview

Buchanan, Tap Connector, B-TAP®, Insulation-Piercing, Conductor Size: 1/0 - 8 AWG Main, 2 - 10 AWG Cu Solid/Stranded Tap, 2 - 10 AWG Al Stranded, Tap Size: 2-10 AWG, Voltage Rating: 600 V, Temperature Rating: 90 DEG C, Socket Size: 1/2 IN, Height: 3.100 IN, Depth: 1.800 IN, Torque: 2.200 IN-LB, Number Of Bolts: 1
Safe, dependable and easy. The Buchanan B-TAP® Insulation Piercing Connector offers a breakaway torque nut that guarantees a perfect connection every time, no more guesswork. It simply snaps off when UL torque requirements are met. The grease-filled rubber end caps provide superior water and corrosion resistance, while the insulationpiercing design eliminates downtime and power interruptions. That translates into a 60% installed cost savings compared to split bolts. Installation is easy; all you need is a standard socket or wrench. B-TAP® Connectors can be safely installed on energized systems, eliminating power interruptions and downtime.
Also known as: 781789454443, BTC1/0-10

Specifications

Material: Copper
Color: Pink
Standards: California Proposition 65
Allowable Gauge Range: 1/0
Material: Copper
Standards: California Proposition 65
Color: Pink
Allowable Gauge Range: 1/0

Customer Reviews

No reviews for this product
(0)