IC Housing, LED, 11 Watt, 900 Lumen, 4000K, 120-277V
Item #: 1558584
Cat #: IC1LED-G4-09LM-40K-90CRI-MVOLT-ZT10
UPC: 191848474020
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
IC Housing, LED, New Construction, 11 Watt, 900 Lumen, 4000K, 90 CRI, 120-277 Volt, Dimmable
Overview
IC Housing, LED, New Construction, 11 Watt, 900 Lumen, 4000K, 90 CRI, 120-277 Volt, Dimmable
Also known as: 191848474020, IC1LED-G4-09LM-40K-90CRI-MVOLT-ZT10
Specifications
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120, 277, 240, 208 |
Wattage: | 11 |
Lumens: | 900 |
Diameter: | 4 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Wattage: | 11 |
Diameter: | 4 in |
Dimmable: | Yes |
Volts AC: | 120, 277, 240, 208 |
Lumens: | 900 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)